Unity 1212GF Wireway Panel Adapter, 12x12

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    1212GF
  • Rexel Part Number:

    114726
  • UPC:

    76151510958

Wireway Panel Adapter, 12" x 12", Type 1, Steel, Galvanized.

$ 32.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 1212GF

Rexel Part # 114726

UPC 76151510958

UNSPSC 39131711

Color Metallic

IP/NEMA Rating 1

Material Steel

Product Height 12 in

Product Width 12 in

Type Panel Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch