Cooper B-Line 4466 FR Wireway Reducer, Type 1, Lay-In, 6" to 4", Steel, Gray

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    4466 FR
  • Rexel Part Number:

    251092
  • UPC:

    782051110722

Wireway Reducer, NEMA Type 1, Lay-In, Screw Cover, Steel, ANDI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inch to 4 Inch.

$ 68.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 4466 FR

Rexel Part # 251092

UPC 782051110722

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway Reducer

Place your Will Call order by clicking the cart button next to the appropriate Branch