Cooper B-Line 6688 FR Wireway Reducer, Type 1, Lay-In, 8" to 6", Steel, Gray

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    6688 FR
  • Rexel Part Number:

    433865
  • UPC:

    782051110746

Wireway Reducer, NEMA Type 1, Lay-In, Screw Cover, Steel, ANDI 61 Gray Acrylic Electrocoat Finish, Size: 8 Inch to 6 Inch.

$ 74.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 6688 FR

Rexel Part # 433865

UPC 782051110746

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway Reducer

Place your Will Call order by clicking the cart button next to the appropriate Branch