Hoffman F1212G1010R Wireway Reducer, Type 1, Lay-In, 12" to 10", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F1212G1010R
  • Rexel Part Number:

    651879
  • UPC:

    783510413606

Wireway Reducer, NEMA Type 1, Lay-In, Steel, ANDI 61 Gray Acrylic Electrocoat Finish, Size: 12 Inch to 10 Inch.

$ 100.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F1212G1010R

Rexel Part # 651879

UPC 783510413606

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 10 in

Product Width 10 in

Type Wireway Reducer

Place your Will Call order by clicking the cart button next to the appropriate Branch