Hoffman F44LRE22 Wireway Reducer, Type 12, Lay-In, 4" to 2-1/2", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44LRE22
  • Rexel Part Number:

    17942
  • UPC:

    783510184506

Wireway Reducer, NEMA Type 12, Lay-In, Steel, ANDI 61 Gray Acrylic Electrocoat Finish, Size: 4 Inch to 2-1/2 Inch.

$ 142.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44LRE22

Rexel Part # 17942

UPC 783510184506

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway Reducer

Place your Will Call order by clicking the cart button next to the appropriate Branch