Hoffman F66LRE44 Wireway Reducer, Type 12, Lay-In, 6" to 4", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66LRE44
  • Rexel Part Number:

    18803
  • UPC:

    783510186906

Wireway Reducer, NEMA Type 12, Lay-In, Steel, ANDI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inch to 4 Inch.

$ 176.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66LRE44

Rexel Part # 18803

UPC 783510186906

UNSPSC 39131710

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway Reducer

Place your Will Call order by clicking the cart button next to the appropriate Branch