Hoffman F88G66R Wireway Reducer, Type 1, Lay-In, 8" to 6", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88G66R
  • Rexel Part Number:

    23323
  • UPC:

    783510527204

Wireway Reducer, NEMA Type 1, Lay-In, Steel, ANDI 61 Gray Acrylic Electrocoat Finish, Size: 8 Inch to 6 Inch.

$ 74.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88G66R

Rexel Part # 23323

UPC 783510527204

UNSPSC 39131711

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway Reducer

Place your Will Call order by clicking the cart button next to the appropriate Branch