Cooper B-Line 101024 G NK Wireway, Type 1, Screw Cover, 10" x 10" x 24", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    101024 G NK
  • Rexel Part Number:

    201195
  • UPC:

    782051109924

Wireway, U-Connector, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

$ 136.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 101024 G NK

Rexel Part # 201195

UPC 782051109924

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 1

Length 2 ft

Material Steel

Product Height 10 in

Product Width 10 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch