Cooper B-Line 101060 G NK Wireway, Type 1, Screw Cover, 10" x 10" x 60", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    101060 G NK
  • Rexel Part Number:

    204265
  • UPC:

    782051224580

Wireway Connector, Type 1, Lay-In, Steel, Galvanized, Size: 6 Inch x 6 Inch

$ 524.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 101060 G NK

Rexel Part # 204265

UPC 782051224580

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 1

Length 5 ft

Material Steel

Product Height 10 in

Product Width 10 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch