Cooper B-Line 1212120 G NK Wireway, Type 1, Screw Cover, 12" x 12" x 120", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    1212120 G NK
  • Rexel Part Number:

    402059
  • UPC:

    782051005981

Wireway, U-Connector, Size/Dims: 8.00x8.00, Material/Finish: Steel/Gray. For use with Type 1, Wireway.

$ 788.65 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 1212120 G NK

Rexel Part # 402059

UPC 782051005981

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 1

Length 10 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch