Cooper B-Line 121224G Wireway, Type 1, Screw Cover, 12" x 12" x 24", Steel, Gray, Knockouts

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    121224G
  • Rexel Part Number:

    637086
  • UPC:

    78205110700

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 2 Foot Length, 14 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, WITH KNOCKOUTS

$ 288.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 121224G

Rexel Part # 637086

UPC 78205110700

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 2 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch