Cooper B-Line 121248 G NK Wireway, Type 1, Screw Cover, 12" x 12" x 48"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    121248 G NK
  • Rexel Part Number:

    203321
  • UPC:

    782051107258

Wireway, Type 1, Screw Cover, Size/Dims: 12" x 12" x 48", Material/Finish: Steel/Gray, No KOs

$ 327.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 121248 G NK

Rexel Part # 203321

UPC 782051107258

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 1

Length 4 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch