Cooper B-Line 121248-GGV-NK Wireway, Type 1, Screw Cover, 12" x 12" x 48", Steel, Galvanized, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    121248-GGV-NK
  • Rexel Part Number:

    602886
  • UPC:

    78205100739

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 4 Foot Length, 12 Gauge Steel, Galvanized, No Knockouts

$ 474.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 121248-GGV-NK

Rexel Part # 602886

UPC 78205100739

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Length 4 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch