Cooper B-Line 121260 G NK Wireway, Type 1, Screw Cover, 12" x 12" x 60", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    121260 G NK
  • Rexel Part Number:

    204592
  • UPC:

    782051336504

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 5 Foot Length, 14 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, No Knockouts.

$ 380.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 121260 G NK

Rexel Part # 204592

UPC 782051336504

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 1

Length 5 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch