Cooper B-Line 4424GGVNK Wireway, Type 1, Screw Cover, 4" x 4" x 24", Steel, Galvanized, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    4424GGVNK
  • Rexel Part Number:

    402090
  • UPC:

    78205100693

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 2 Foot Length, 16 Gauge Steel, Galvanized, No Knockouts

$ 47.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 4424GGVNK

Rexel Part # 402090

UPC 78205100693

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Length 2 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch