Cooper B-Line 4436 G NK Wireway, Type 1, Screw Cover, 4" x 4" x 36", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    4436 G NK
  • Rexel Part Number:

    250828
  • UPC:

    782051101119

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 3 Foot Length, 16 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, No Knockouts.

$ 51.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 4436 G NK

Rexel Part # 250828

UPC 782051101119

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 3 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch