Cooper B-Line 4448GGVNK Wireway, Type 1, Screw Cover, 4" x 4" x 48", Steel, Galvanized, No Kos

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    4448GGVNK
  • Rexel Part Number:

    402097
  • UPC:

    78205100710

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 4 Foot Length, 16 Gauge Steel, Galvanized, NO KNOCKOUTS

$ 95.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 4448GGVNK

Rexel Part # 402097

UPC 78205100710

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Length 4 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch