Cooper B-Line 6612 G Wireway, Type 1, Screw Cover, 6" x 6" x 12", Steel, Gray, Knockouts

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    6612 G
  • Rexel Part Number:

    203144
  • UPC:

    782051102406

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 1 Foot Length, 16 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Includes Knockouts.

$ 42.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 6612 G

Rexel Part # 203144

UPC 782051102406

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 1 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch