Cooper B-Line 6624GGVNK Wireway, Type 1, Screw Cover, 6" x 6" x 24", Steel, Galvanized, No Kos

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    6624GGVNK
  • Rexel Part Number:

    402093
  • UPC:

    78205100699

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 2 Foot Length, 16 Gauge Steel, Galvanized, NO KNOCKOUTS

$ 78.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 6624GGVNK

Rexel Part # 402093

UPC 78205100699

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Length 2 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch