Cooper B-Line 6660 GRT NK Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 60", Gray, Knockouts

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    6660 GRT NK
  • Rexel Part Number:

    204126
  • UPC:

    782051142129

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inch Width, 6 Inch Depth, 5 Foot Length, (7) BOTTOM KNOCKOUTS

$ 263.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 6660 GRT NK

Rexel Part # 204126

UPC 782051142129

UNSPSC 39131714

Color Gray

IP/NEMA Rating 3R

Knockouts Yes

Length 5 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch