Cooper B-Line 88120 G NK Wireway, Type 1, Screw Cover, 8" x 8" x 120", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    88120 G NK
  • Rexel Part Number:

    470362
  • UPC:

    782051830330

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 10 Foot Length, 14 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, No Knockouts.

$ 438.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 88120 G NK

Rexel Part # 470362

UPC 782051830330

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 10 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch