Cooper B-Line 8848GGVNK Wireway, Type 1, Screw Cover, 8" x 8" x 48", Steel, Galvanized, No Kos

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    8848GGVNK
  • Rexel Part Number:

    556519
  • UPC:

    78205100727

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 4 Foot Length, 16 Gauge Steel, Galvanized, NO KNOCKOUTS

$ 269.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 8848GGVNK

Rexel Part # 556519

UPC 78205100727

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Length 4 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch