Cooper B-Line 8860 G NK Wireway, Type 1, Screw Cover, 8" x 8" x 60", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    8860 G NK
  • Rexel Part Number:

    203254
  • UPC:

    782051104516

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 5 Foot Length, 14 Gauge Steel, ANSI 61 Gray Acrylic Electrocoat Finish, No Knockouts.

$ 218.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 8860 G NK

Rexel Part # 203254

UPC 782051104516

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 5 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch