Hubbell - Wiegmann S6618NK Wireway, Type 1, Screw Cover, 6" x 6" x 18", Steel, Gray, No KOs

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 18 Inch Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS

$ 58.98 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # S6618NK

Rexel Part # 687627

UPC 78672587627

UNSPSC 39131714

Color Gray

IP/NEMA Rating 1

Length 18 in

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Volts AC Control 1

Place your Will Call order by clicking the cart button next to the appropriate Branch