Hubbell - Wiegmann S8836NK Wireway, Type 1, Screw Cover, 8" x 8" x 36", Steel, Gray, No KOs

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 3 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts

$ 189.22 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # S8836NK

Rexel Part # 454359

UPC 78672535631

UNSPSC 39131714

Color Gray

IP/NEMA Rating 1

Length 3 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch