Milbank 121224-GSC1-NK Wireway, Type 1, Screw Cover, 12" x 12" x 24", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    121224-GSC1-NK
  • Rexel Part Number:

    517689
  • UPC:

    78457210103

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 2 Foot Length, G90 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Coating, NO KNOCKOUTS

$ 226.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 121224-GSC1-NK

Rexel Part # 517689

UPC 78457210103

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 2 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch