Milbank 4412-GSC1 Wireway, Type 1, Screw Cover, 4" x 4" x 12", Steel, Gray, Knockouts

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    4412-GSC1
  • Rexel Part Number:

    581928
  • UPC:

    784572106277

Wireway, Type 1, Screw Cover, 4" x 4" x 12", Steel, Gray, Knockouts

$ 24.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 4412-GSC1

Rexel Part # 581928

UPC 784572106277

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 1 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch