Milbank 4436-GSC1-NK Wireway, Type 1, Screw Cover, 4" x 4" x 36", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    4436-GSC1-NK
  • Rexel Part Number:

    395565
  • UPC:

    78457210647

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 3 Foot Length, G90 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Coating, NO KNOCKOUTS

$ 58.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 4436-GSC1-NK

Rexel Part # 395565

UPC 78457210647

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 3 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch