Milbank 6648-GSC1-NK Wireway, Type 1, Screw Cover, 6" x 6" x 48", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    6648-GSC1-NK
  • Rexel Part Number:

    395595
  • UPC:

    78457210814

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 4 Foot Length, G90 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Coating, NO KNOCKOUTS

$ 112.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 6648-GSC1-NK

Rexel Part # 395595

UPC 78457210814

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 4 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch