Hoffman F1010T136GV Wireway, Type 1, Screw Cover, 10" x 10" x 36", Steel, Galvanized, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F1010T136GV
  • Rexel Part Number:

    13866
  • UPC:

    78351043600

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 10 Inch Wide, 10 Inch Deep, 3 Foot Length, 14 Gauge Steel, Galvanized, NO KNOCKOUTS

$ 90.24 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F1010T136GV

Rexel Part # 13866

UPC 78351043600

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Length 3 ft

Material Steel

Product Height 10 in

Product Width 10 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch