Hoffman F1010T136GVP Wireway, Type 1, Screw Cover, 10" x 10" x 36", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F1010T136GVP
  • Rexel Part Number:

    521408
  • UPC:

    78351036349

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 10 Inch Wide, 10 Inch Deep, 3 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS

$ 194.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F1010T136GVP

Rexel Part # 521408

UPC 78351036349

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 3 ft

Material Steel

Product Height 10 in

Product Width 10 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch