Hoffman F1212G36 Wireway, Type 1, Screw Cover, 12" x 12" x 36", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F1212G36
  • Rexel Part Number:

    4474
  • UPC:

    783510518400

Lay-In Type 2 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 3 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts.

$ 149.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F1212G36

Rexel Part # 4474

UPC 783510518400

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 3 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch