Hoffman F1212G48 Wireway, Type 1, Screw Cover, 12" x 12" x 48", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F1212G48
  • Rexel Part Number:

    88517
  • UPC:

    783510518509

Lay-In Type 2 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 4 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts.

$ 170.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F1212G48

Rexel Part # 88517

UPC 783510518509

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 4 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch