Hoffman F1212T124GV Wireway, Type 1, Screw Cover, 12" x 12" x 24", Steel, Galvanized, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F1212T124GV
  • Rexel Part Number:

    87957
  • UPC:

    78351088920

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 2 Foot Length, 14 Gauge Steel, Galvanized, No Knockouts

$ 81.45 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F1212T124GV

Rexel Part # 87957

UPC 78351088920

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Length 2 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch