Hoffman F1212T148GV Wireway, Type 1, Screw Cover, 12" x 12" x 48", Steel, Galvanized, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F1212T148GV
  • Rexel Part Number:

    6642
  • UPC:

    783510889401

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 4 Foot Length, 14 Gauge Steel, Galvanized, NO KNOCKOUTS

$ 142.32 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F1212T148GV

Rexel Part # 6642

UPC 783510889401

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Length 4 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch