Hoffman F22T1120GVP Wireway, Type 1, Screw Cover, 2-1/2" x 2-1/2" x 120", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22T1120GVP
  • Rexel Part Number:

    16670
  • UPC:

    783510359690

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 2-1/2 Inch Wide, 2-1/2 Inch Deep, 10 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS

$ 78.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22T1120GVP

Rexel Part # 16670

UPC 783510359690

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 10 ft

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch