Hoffman F44T118GVP Wireway, Type 1, Screw Cover, 4" x 4" x 18", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44T118GVP
  • Rexel Part Number:

    20446
  • UPC:

    783510358792

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 1-1/2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS

$ 25.57 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44T118GVP

Rexel Part # 20446

UPC 783510358792

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 18 in

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch