Hoffman F44T148GVWK Wireway, Type 1, Screw Cover, 4" x 4" x 48", Steel, Galvanized, KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44T148GVWK
  • Rexel Part Number:

    241086
  • UPC:

    783510881900

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 4 Foot Length, 16 Gauge Steel, Galvanized, No Knockouts

$ 61.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44T148GVWK

Rexel Part # 241086

UPC 783510881900

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 4 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch