Hoffman F44T160GV Wireway, Type 1, Screw Cover, 4" x 4" x 60", Steel, Galvanized, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44T160GV
  • Rexel Part Number:

    88631
  • UPC:

    78351088200

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 5 Foot Length, 16 Gauge Steel, Galvanized, No Knockouts

$ 40.23 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44T160GV

Rexel Part # 88631

UPC 78351088200

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Length 5 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch