Hoffman F44T172GV Wireway, Type 1, Screw Cover, 4" x 4" x 72", Steel, Galvanized, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44T172GV
  • Rexel Part Number:

    88626
  • UPC:

    783510882204

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 6 Foot Length, 16 Gauge Steel, Galvanized, No Knockouts

$ 70.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44T172GV

Rexel Part # 88626

UPC 783510882204

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 6 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch