Hoffman F66T1120GV Wireway, Type 1, Screw Cover, 6" x 6" x 120", Steel, Galvanized, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66T1120GV
  • Rexel Part Number:

    5182
  • UPC:

    783510885304

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 10 Foot Length, 16 Gauge Steel, Galvanized, No Knockouts

$ 120.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66T1120GV

Rexel Part # 5182

UPC 783510885304

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 10 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch