Hoffman F66T136GV Wireway, Type 1, Screw Cover, 6" x 6" x 36", Steel, Galvanized, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66T136GV
  • Rexel Part Number:

    88580
  • UPC:

    783510884505

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 3 Foot Length, 16 Gauge Steel, Galvanized, NO KNOCKOUTS

$ 38.64 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66T136GV

Rexel Part # 88580

UPC 783510884505

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Length 3 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch