Hoffman F88T112GVP Wireway, Type 1, Screw Cover, 8" x 8" x 12", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88T112GVP
  • Rexel Part Number:

    20597
  • UPC:

    783510362591

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 1 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts

$ 66.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88T112GVP

Rexel Part # 20597

UPC 783510362591

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 12 in

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch