Hoffman F88T172GV Wireway, Type 1, Screw Cover, 8" x 8" x 72", Steel, Galvanized, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F88T172GV
  • Rexel Part Number:

    6800
  • UPC:

    783510887506

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 6 Foot Length, 14 Gauge Steel, Galvanized, NO KNOCKOUTS

$ 106.42 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F88T172GV

Rexel Part # 6800

UPC 783510887506

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Length 6 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch