Unity 101024GFLNK Wireway, Type 1, Screw Cover, 10" x 10" x 24", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    101024GFLNK
  • Rexel Part Number:

    233527
  • UPC:

    76151516166

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 10 Inch Wide, 10 Inch Deep, 2 Foot Length, Steel, Gray Powder Paint Coating, NO KNOCKOUTS

$ 64.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 101024GFLNK

Rexel Part # 233527

UPC 76151516166

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 2 ft

Material Steel

Product Height 10 in

Product Width 10 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch