Unity 101036GGFL Wireway, Type 1, Screw Cover, 10" x 10" x 36", Steel, Galvanized, KOs

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    101036GGFL
  • Rexel Part Number:

    117755
  • UPC:

    76151512072

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 10 Inch Wide, 10 Inch Deep, 3 Foot Length, Steel, Galvanized, WITH KNOCKOUTS

$ 93.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 101036GGFL

Rexel Part # 117755

UPC 76151512072

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Length 3 ft

Material Steel

Product Height 10 in

Product Width 10 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch