Unity 101048GFLNK Wireway, Type 1, 10x10x48

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    101048GFLNK
  • Rexel Part Number:

    233528
  • UPC:

    76151516170

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 10" x 10 x 48", Steel, No Knockouts, Gray.

$ 119.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 101048GFLNK

Rexel Part # 233528

UPC 76151516170

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 48 in

Material Steel

Product Height 10 in

Product Width 10 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch