Unity 121212GGFL Wireway, Type 1, 12x12x12

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    121212GGFL
  • Rexel Part Number:

    117723
  • UPC:

    76151512080

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 12" x 12" x 12", Steel, No Knockouts, Galvanized.

$ 46.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 121212GGFL

Rexel Part # 117723

UPC 76151512080

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Length 12 in

Material Steel

Product Height 12 in

Product Width 12 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch