Unity 121224GGFL Wireway, Type 1, Screw Cover, 12" x 12" x 24", Steel, Galvanized, Knockouts

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    121224GGFL
  • Rexel Part Number:

    117710
  • UPC:

    76151512082

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 2 Foot Length, Steel, Galvanized, WITH KNOCKOUTS

$ 83.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 121224GGFL

Rexel Part # 117710

UPC 76151512082

UNSPSC 39131710

Color Metallic

IP/NEMA Rating 1

Length 2 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch