Unity 121236GFLNK Wireway, Type 1, 12x12x36

  • Mfr/Brand Name:

    Unity
  • Mfr Number:

    121236GFLNK
  • Rexel Part Number:

    233533
  • UPC:

    76151516182

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 12" x 12 x 36", Steel, No Knockouts, Gray.

$ 119.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unity

Mfr Part # 121236GFLNK

Rexel Part # 233533

UPC 76151516182

UNSPSC 39131710

Color Gray

IP/NEMA Rating 1

Length 36 in

Material Steel

Product Height 12 in

Product Width 12 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch